Gauze Roll Non-Sterile 5cm x 4.6m (2"x 5Yd) -4/box
898.000021
- UNSPSC 42311503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Quantity | 4 |
Width | 5.1 cm |
Length | 4.6 m |
Material | Cotton |
EAN | 4050641881069 |
Features
Used to stop bleeding without the need for separate gauze pads and gauze bandage rolls |
Provides superior absorbency |
Non-adherent pad will not disturb or stick to the wound |
Review(s)
Product not yet rated.