Free Gift: Get a FREE Cooler Bag when you spend $250 or more. Use code COOLOFF.

TIGERFLEX GLOVE CUT A3, C - SZ 10

899.451360 - UNSPSC 46181536
0899451360961 1
TIGERFLEX GLOVE CUT A3, C - SZ 10 TIGERFLEX GLOVE CUT A3, C - SZ 10
TIGERFLEX GLOVE CUT A3, C - SZ 10
Clearance

Delivery

In stock delivery from our warehouses.

These gloves are ultra-lightweight, form fitting and heavy on protection. Micro foam nitrile palm coatings with additional Tiger Grip offers superior grip.

23.43 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 178 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 8:08 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 8:08 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size X Large/10
Standards Met EN420, EN388, ANSI/ISEA 105:2016
EN388:2016 Test Data 4X43C
Abrasion Rating 4
Tear Rating 4
ANSI Cut Level A3
Cut (TDM-100) Rating C
Puncture Rating 3
EAN 4053479217369

Features

ANSI Cut Level A3
Micro Foam nitrile palm coating with additional Nitrile Tiger Grip
13-Gauge blue HPPE/Glass fiber liner
Elasticated cuffs
High oil resistance due to special nitrile coating
CE Certified; conform to EN420 / EN388
EN388:2016 Performance Level: 4X43C
Abrasion: 4
Cut (Coup): X
Tear: 4
Puncture: 3
Cut (TDM): C

Benefits & Advantage

Lightweight, form fitting 13-Gauge construction delivers superior dexterity and comfort
Excellent grip and protection allowing for maximum flexibility and dexterity
Oil-repellent and water-repellent

Applications

Glass handling, sheet metal work, cutting applications, bottling and canning, building and construction work.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-10
the guys likes them
2021-03-10
Mostly used when working with broken glass
2018-11-26
Très résistant selon les gars dans l'usine.
2018-11-26
Good quality, however price point is a big high