TIGERFLEX GLOVE CUT A3, C - SZ 9
899.451359
- UNSPSC 46181536
Delivery
In stock for delivery.
These gloves are ultra-lightweight, form fitting and heavy on protection. Micro foam nitrile palm coatings with additional Tiger Grip offers superior grip.
IN-STORE
3 pieces in stock at Vaughan, ON as of 4:37 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | Large/9 |
Standards Met | EN420, EN388, ANSI/ISEA 105:2016 |
EN388:2016 Test Data | 4X43C |
Abrasion Rating | 4 |
Tear Rating | 4 |
ANSI Cut Level | A3 |
Cut (TDM-100) Rating | C |
Puncture Rating | 3 |
EAN | 4053479217345 |
Features
ANSI Cut Level A3 |
Micro Foam nitrile palm coating with additional Nitrile Tiger Grip |
13-Gauge blue HPPE/Glass fiber liner |
Elasticated cuffs |
High oil resistance due to special nitrile coating |
CE Certified; conform to EN420 / EN388 |
EN388:2016 Performance Level: 4X43C |
Abrasion: 4 |
Cut (Coup): X |
Tear: 4 |
Puncture: 3 |
Cut (TDM): C |
Benefits & Advantage
Lightweight, form fitting 13-Gauge construction delivers superior dexterity and comfort |
Excellent grip and protection allowing for maximum flexibility and dexterity |
Oil-repellent and water-repellent |
Applications
Glass handling, sheet metal work, cutting applications, bottling and canning, building and construction work.
Customers Also Viewed
Review(s)
2021-08-03
Les employés du laser ainsi que du département du pliage apprécient le gant Tigerflex anticoupure. Il permet d'avoir une bonne prise sur les feuilles d'acier versus d'autres modèles.
2021-06-09
super
2021-04-13
👌🏼
2021-03-29
bon pour l huile
2021-03-10
Mostly used when working with broken glass. Different sizes allow crew to get the right fit.
2020-11-26
BONNE TEXTURE
2020-06-22
The size 9's I purchased did not fit. Other than that the purchase process was quite easy