Tigerflex ECO Double-Sided Grip Glove - SZ 11
899.4112218
- UNSPSC 46181504
Delivery
In stock for delivery.
0 Review(s)
Get the job done with the newest addition to the Tigerflex ECOline - the Double-Sided Grip Glove!
Promo Price : $95.88
$135.60
Units/package: 12
Units/package: 12
IN-STORE
24 pieces in stock at Vaughan, ON as of 10:13 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | 11 |
Material Coating | Nitrile Foam |
Lining Material | Recycled Polyester/Elastane |
Knitting Firmness | 15 |
Category | 2 |
Standards | EN388:2016 - 4121X |
Colour | Black Palm; Grey Cuff |
EAN | 4065746646628 |
Features
Double-sided TIGERFLEX® grip on fingers and palm allows the glove to be used on both sides |
Water-repellent nitrile coating |
Upper hand and cuff are skin-friendly, seamlessly round knitted yarn. |
Suitable for both hands |
Available in sizes 8 - 11 |
Review(s)
Product not yet rated.