DISPOSABLE NITRILE GLOVE 4MIL BLACK 100/BOX SZ L
899.470619
- UNSPSC 46181504
Clearance
Delivery
In stock for delivery.
0 Review(s)
Promo Price : $9.99
$38.41
Units/package: 100 109 Pkg(s) Maximum Quantity:
Units/package: 100 109 Pkg(s) Maximum Quantity:
IN-STORE
Temporarily out of stock in Vaughan, ON as of 10:35 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Box Quantity | 100/box |
Colour | Black |
Size | L |
Thickness | 4 mil |
EAN | 4062856801169 |
Features
Powder-free |
Latex-free |
Micro-roughened texture |
Polymer-coated |
Industrial grade |
Snug-fitting |
Ambidextrous |
Benefits & Advantage
Excellent tensile strength |
Stronger than latex or vinyl |
Residue free |
Excellent non-slip gripping power |
Excellent dexterity |
Applications
Everyday essentials |
Body shops |
Machine shops |
Industrial applications |
Janitorial work |
Plumbing |
Anywhere a hard working glove is needed |
Notices
THIS ITEM IS FINAL SALE, NO RETURNS OR REFUNDS.
Review(s)
Product not yet rated.