Black 6mil Nitrile Glove Octo-Grip SZ L - 50/box
899.0762L
- UNSPSC 46181504
Clearance
Delivery
In stock for delivery.
0 Review(s)
Specially designed gloves for optimum grip in both dry and wet environments. With excellent tensile strength and flexibility, these gloves are the preferred choice for tough jobs!
Promo Price : $8.50
$13.08
Units/package: 50 348 Pkg(s) Maximum Quantity:
Units/package: 50 348 Pkg(s) Maximum Quantity:
IN-STORE
150 pieces in stock at Vaughan, ON as of 8:50 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Black |
Material | Nitrile |
Thickness | 6mil |
Size | Large |
Qty per Box | 50 |
EAN | 4062856301973 |
Features
The raised innovative diamond texture on the palm and back of the glove gives them a unique look and provides unparalleled grip |
The reverse texture on the inside of the gloves helps air circulate; keep hands drier and allows the gloves to be worn for longer periods of time |
Superior chemical resistance |
Excellent strength and superior elasticity |
100% latex-free and powder-free |
Applications
Automotive, Industrial, Janitorial, Commercial, Manufacturing
Review(s)
Product not yet rated.