Black 6mil Nitrile Glove Octo-Grip SZ M - 50/box
899.0762M
- UNSPSC 46181504
Clearance
Delivery
No stock for delivery. -
0 Review(s)
Specially designed gloves for optimum grip in both dry and wet environments. With excellent tensile strength and flexibility, these gloves are the preferred choice for tough jobs!
Promo Price : $8.50
$13.08
Units/package: 50
Units/package: 50
IN-STORE
Temporarily out of stock in Vaughan, ON as of 10:54 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Colour | Black |
Material | Nitrile |
Thickness | 6mil |
Size | Medium |
Qty per Box | 50 |
EAN | 4062856301966 |
Features
The raised innovative diamond texture on the palm and back of the glove gives them a unique look and provides unparalleled grip |
The reverse texture on the inside of the gloves helps air circulate; keep hands drier and allows the gloves to be worn for longer periods of time |
Superior chemical resistance |
Excellent strength and superior elasticity |
100% latex-free and powder-free |
Applications
Automotive, Industrial, Janitorial, Commercial, Manufacturing
Review(s)
Product not yet rated.