![FOAMTASTIC DOUBLE-DIPPED PVC GLOVE ORANGE O/S 6PR](https://wurth-pim.imgix.net/Product/8999341-foamtastic-PVC-glove-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=906b49b59d0d99c220050284b4df64e5)
![FOAMTASTIC DOUBLE-DIPPED PVC GLOVE ORANGE O/S 6PR](https://pim.wurth.ca/Product/8999341-foamtastic-PVC-glove-wurth.jpg)
![FOAMTASTIC DOUBLE-DIPPED PVC GLOVE ORANGE O/S 6PR](https://wurth-pim.imgix.net/Product/8999341-foamtastic-PVC-glove-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=906b49b59d0d99c220050284b4df64e5)
![](https://pim.wurth.ca/Product/8999341-foamtastic-PVC-glove-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Size | OS |
Chemical resistant |
Warm foam lining for exceptional comfort and warmth |
Double dipped PVC offers heavy duty protection while maintaining flexibility |
Textured finish ensures a sure-grip |
12″ gauntlet style cuff |
Hi-vis safety orange |
Standards: • EN374-5 VIRUS • EN388 4121X • EN374-1 TYPE A • EN511 111 |
Construction |
Industrial |
Oil & Gas |
Waste Management |
Product not yet rated.