Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

DISPOSABLE BOUFFANT CAPS/HAIRNET WHITE 21" 100/PK

899.17021 - UNSPSC 46181708
S123467048
DISPOSABLE BOUFFANT CAPS/HAIRNET WHITE 21" 100/PK DISPOSABLE BOUFFANT CAPS/HAIRNET WHITE 21" 100/PK
DISPOSABLE BOUFFANT CAPS/HAIRNET WHITE 21" 100/PK

Delivery

In stock delivery from our warehouses.
0 Review(s)

DISPOSABLE BOUFFANT CAPS/HAIRNET WHITE 21" 100/PK — 899.17021
  • DISPOSABLE BOUFFANT CAPS/HAIRNET WHITE 21" 100/PK — 899.17021
  • DISPOSABLE BOUFFANT CAPS/HAIRNET WHITE 24" 100/PK — 899.17024
  • DISPOSABLE BOUFFANT CAPS/HAIR NET BLUE 24" 100PCS — 899.170B24
  • DISPOSABLE BOUFFANT CAPS/HAIR NET RED 21" 1000PCS — 899.170R21
  • DISPOSABLE BOUFFANT CAPS/HAIR NET RED 24" 1000PCS — 899.170R24

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour White
Quantity 100

Features

Manufactured from non-woven polypropylene with a latex-free elastic headband
Lightweight yet secure protection during long wear
Breathable material for maximum comfort
Latex-free to reduce risks of allergic reactions

Applications

Food & Beverage Processing
Food Service
Fishery / Aquaculture
Food Preparation
Hospitality
Housekeeping
Inspection / Quality Control
Dental / Hygienics
Laboratory / Clinical
Medical / Examination
Kitchen / Bakery
Beauty / Cosmetology

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.