Free Shipping: For every order of $350 or more with the promo code : FREESHIP

FISSION ARC WELDING SAFETY GLASSES

899.S25ARCS - UNSPSC 46181802
0000000091
FISSION ARC WELDING SAFETY GLASSES FISSION ARC WELDING SAFETY GLASSES
FISSION ARC WELDING SAFETY GLASSES

Delivery

In stock delivery from our warehouses.

Safety glasses designed to black 75% of infrared radiation

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

15 pieces in stock at Vaughan, ON as of 9:53 AM. Directions. Call: (289) 474-5447

12 pieces in stock at Mississauga, ON as of 9:53 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Lens Type Arc lens
EAN 4052713994264

Features

Integrated nose piece
Soft, non-slip rubber temple tips provide non-binding fit
Economical wrap-around single lens provides full panoramic view
Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
Designed for peripheral personnel and visitors who are NOT exposed to direct infrared radiation
ARC Lens: Blocks 75% of IR radiation. Ideal for use in welding areas. Designed for those who are not exposed to direct IR radiation
SEI CAN/CSA Z94.3-15 approved
Exceeds ANSI Z87.1 high impact requirements
CE EN166 approved

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2019-12-03
i recommend this to my co workers