Free Shipping: For every order of $350 or more with the promo code : FREESHIP

EAR DEFENDERS CORD EAR PLUGS W/CASE 4/PK

899.300338 - UNSPSC 46181905
0899300338961 4
EAR DEFENDERS CORD EAR PLUGS W/CASE 4/PK EAR DEFENDERS CORD EAR PLUGS W/CASE 4/PK
EAR DEFENDERS CORD EAR PLUGS W/CASE 4/PK

Delivery

In stock delivery from our warehouses.

14.00 Promo Price : $14.00 $18.52
Units/package: 4

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

8 pieces in stock at Vaughan, ON as of 2:09 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour Green
Standards Met EN 352
Test Data SNR 27 dB
EAN 4056807691237

Features

Cloth cord connects earplugs
Pre-molded, Tri-flange design
Comes with carrying case
Standards: SNR 27 dB. H – 27 dB. M – 24 dB. L – 22 dB

Benefits & Advantage

Efficient and easy insertion
Very comfortable to wear for
Soft, optimum adaptation to the ear canal
Reusable
008.WELCOMEB1 WELCOME BACK / BIENVENUE À NOUVEAU qty 1

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-31
*****