EAR PLUGS W CORD
899.300332
- UNSPSC 46181905
Delivery
In stock for delivery.
0 Review(s)
Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments
IN-STORE
400 pieces in stock at Vaughan, ON as of 4:04 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Model | Corded |
NRR Canada Class A (L) | 32 dB |
SNR Value | 37 dB |
Standards Met | ANSI S3.19-1974, CSA Z94.2 |
Test Data | NRR 32 dB |
EAN | 4046778690148 |
Features
Very good insulation |
Excellent audibility |
Closed surface prevents penetration of foreign bodies and dirt particles into the plug |
Benefits & Advantage
Efficient and easy insertion |
Very comfortable to wear |
Reduces the contact pressure at the ear canal opening |
Soft, optimum adaptation to the ear canal |
Easy removal of the plug |
Review(s)
Product not yet rated.