1-9/16" Wide Laminated Steel Padlock KA Key 3092
WMN.3KA3092
- UNSPSC 46171501
Delivery
0 Review(s)
Units/package: 6
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Lock Body | 1-9/16” (40 mm) |
Shackle | 3/4” x 9/32” (19 mm x 7 mm) |
Features | Commercial grade padlock features superior protection from drilling and prying. |
Review(s)
Product not yet rated.