Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

FLAME RESISTANT APRON

899.A1148 - UNSPSC 46181508
0000000088
FLAME RESISTANT APRON FLAME RESISTANT APRON
FLAME RESISTANT APRON

Delivery

In stock delivery from our warehouses.
0 Review(s)

Dry Gear FR Apron

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 29" x 48"

Features

FR PU coated on FR polyester stretch knit
Fabric meets CGSB 155.20-2000, Type 3
Excellent cold flex, oil and abrasion resistance
Seamless cut with grommets for straps
Hi-Vis yellow
Fabric meets CSA Z96-09 hi-vis background requirements

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.