HI-VIS POLYESTER T-SHIRT S/S - ORANGE M
899.0790-M
- UNSPSC 46181531
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | M |
Colour | Orange |
Standards Met | CSA Z96-15 Class 2 Level 2 |
Features
Soft, premium bird's-eye moisture-wicking polyester |
CSA Z96-15 Class 2 Level 2 |
ANSI/ISEA 107-2020 Class 2 Type P and R |
StarTech® reflective tape |
Rib crew neck |
Chest pocket with hook and loop closure |
Radiophone clip strap |
UPF 30+ UV protection |
Review(s)
Product not yet rated.