HI-VIS POLYESTER T-SHIRT S/S - ORANGE XL
899.0790-XL
- UNSPSC 46181531
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
9 pieces in stock at Vaughan, ON as of 9:22 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | XL |
Colour | Orange |
Standards Met | CSA Z96-15 Class 2 Level 2 |
EAN | 4052713986856 |
Features
Soft, premium bird's-eye moisture-wicking polyester |
CSA Z96-15 Class 2 Level 2 |
ANSI/ISEA 107-2020 Class 2 Type P and R |
StarTech® reflective tape |
Rib crew neck |
Chest pocket with hook and loop closure |
Radiophone clip strap |
UPF 30+ UV protection |
Review(s)
Product not yet rated.