HI-VIZ YELLOW/GREEN ALL-PURPOSE MESH SAFETY VEST
899.V1022360
- UNSPSC 46181507
R985902859990 1
R985902859990 1
Clearance
Delivery
In stock delivery from our warehouses.
0 Review(s)
This lightweight, budget-friendly safety vest is designed for essential visibility and quick-release safety
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 36 Pkg(s)
Units/package: 1 Maximum Quantity: 36 Pkg(s)
HI-VIZ YELLOW/GREEN ALL-PURPOSE MESH SAFETY VEST — 899.V1022360
- HI-VIZ YELLOW/GREEN ALL-PURPOSE MESH SAFETY VEST — 899.V1022360
- Hi-Vis 5 Pnt Tear-Away Vest Orng 2XL/3XL — 950.1022089
- Hi-Vis 5 Pnt Tear-Away Vest Orng L/XL — 950.1022090
- Hi-Vis 5 Pnt Tear-Away Vest Orng S/M — 950.1022091
- Hi-Vis 5 Pnt Tear-Away Vest Lime 2XL/3XL — 950.1022092
- Hi-Vis 5 Pnt Tear-Away Vest Lime L/XL — 950.1022093
- Hi-Vis 5 Pnt Tear-Away Vest Lime S/M — 950.1022094
- WM SAFETY VEST O/S — WMN.59LL0500
- HI-VIS MESH SAFETY VEST YELLOW WM LOGO SZ 2/3XL — WMN.TSV2YG-3X
- HI-VIS MESH SAFETY VEST YELLOW WM LOGO SZ 4/5XL — WMN.TSV2YG-5X
- HI-VIS MESH SAFETY VEST YELLOW WM LOGO SZ L — WMN.TSV2YG-L
- HI-VIS MESH SAFETY VEST YELLOW WM LOGO SZ S/M — WMN.TSV2YG-SM
- HI-VIS MESH SAFETY VEST YELLOW WM LOGO SZ XL — WMN.TSV2YG-XL
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 10:09 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 10:09 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | Fits-All |
| Colour | Yellow/Green |
| Standards | CSA Z96-02 Class 2 Level 2 |
| EAN | 4056807278681 |
Features
| 4” reflective tape with contrast backing for enhanced visibility in demanding work environments |
| 5-point tear-away design |
| Front Velcro closure |
Review(s)
Product not yet rated.
