HI-VIZ ORANGE TEAR-AWAY TRICOT SAFETY VEST
899.V1022250
- UNSPSC 46181507
Delivery
In stock for delivery.
0 Review(s)
Durable, high-visibility tear-away safety vest
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | Fits-All |
Length | 26" |
Colour | Orange |
Standards | CSA Z96-02 Class 2 Level 2 |
Qty | 1 |
EAN | 4056807278650 |
Features
Durable tricot polyester interlock material |
Fit-all sizing with adjustable waist |
5 point tear-away design |
Premium StarTech® reflective tape |
Individually bagged |
Durable tricot polyester interlock material |
Review(s)
Product not yet rated.