HI-VIS SURVEYOR'S VEST - ORANGE M
899.0792-M
- UNSPSC 46181507
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | M |
Colour | Orange |
Features
150 denier woven twill polyester |
CSA Z96-15 Class 2 Level 2 |
StarTech™ reflective tape |
Brass snap front |
Radiophone pocket on chest |
2 radiophone clip straps |
Cooling underarm mesh vents |
Back ruler slot |
Large back pack pouch with zipper access |
4 front pockets with brass surveyor tape dispenser grommets |
5 pen pockets |
7 other all-purpose storage pockets |
D ring access slot |
Review(s)
Product not yet rated.