WURTH ALPINE PUFFER VEST -XL
899.072024-XL
- UNSPSC 46181507
New
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 3:03 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Black |
Material | Nylon Shell & Recycled PET Polyester |
Qty | 1 |
EAN | 4045989077274 |
Features
Fashionable & functional WURTH brand outerwear
Stand-up wind collar |
Full zippered front pockets with pull tabs |
Lightweight & water resistant nylon shell |
ECO-Insulating layer: 100% recycled PET polyester |
Documents & Videos
Review(s)
Product not yet rated.