Happy New Year: Save Up to 35% on All Products. Exclusions apply. Use code: NY2026.

Sealing ring remover tool assortment 4-piece 240mm

715.55330 - UNSPSC 27110000
071555 330961 1
German Engineered
Sealing ring remover tool assortment 4-piece 240mm Sealing ring remover tool assortment 4-piece 240mm
Sealing ring remover tool assortment 4-piece 240mm

Delivery

Pick & Hook set for removal of O-rings and Seals

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 7:27 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 7:27 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 4
Length 240 mm
EAN 4056807140490

Features

For the removal and replacement of seals and O-rings
Perfect for hard to reach places
Chrome-vanadium steel with a Chrome-plated surface
4 hook pieces – Straight pick, 90 degree, full hook and offset hook pick
Comfortable 2K handle design

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-13
I use these pick tools for a variety of tasks, from aligning small parts to retrieving small objects from the deep crevices of equipment. Well made. Substantial force can be applied with these tools.
2021-04-08
I use those in coffee machine repairs so the very sharp tip and solid feel give me a lot of confidence to do a quality job.
2021-04-07
Utilise tous les jours
2020-12-12
Quality tool
2020-11-02
Good product
2020-07-26
Ordered and showed up quickly. Looks like good quality and strong. These are used to pull marine hoses off engines and plumbing fittings. Compact size will be a big asset. Would recommend these to other marine techs
2019-12-10
Robuste
2019-11-12
Good quality kit very pleased with the kit...