Free Shipping: For every order of $350 or more with the promo code : FREESHIP

FLAT BUTYL TAPE 20MM X 2MM X 26M

890.100030 - UNSPSC 31201502
FLAT BUTYL TAPE 20MM X 2MM X 26M FLAT BUTYL TAPE 20MM X 2MM X 26M
FLAT BUTYL TAPE 20MM X 2MM X 26M

Delivery

In stock for delivery.
0 Review(s)

Permanently plastic, self-adhesive sealing tape or round strip for sealing of overlapping car body panels

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Car body sealing tape
Colour Grey
Width (mm) 20 mm
Width (in) 25/32 in
Thickness (mm) 2 mm
Thickness (in) 5/64 in
Length (m) 26 m
Length (ft) 85.3 ft
Material Base Butyl rubber
Fire Protection Class B2
Application Temperature +5°C to +40°C (41°F to +104°F)
Temperature Stability -30°C to +100°C (-22°F to +212°F)
Shelf Life 24 months (store dry, lying flat and dust-free)
EAN 4050641077905

Features

Very good adhesive properties. The tape offers very good adhesion as well as permanent bonding on various different surfaces, e.g. metal, plastic, wood, stone, etc
Good UV, weather and water resistance. Also suitable for outdoor use, resistance to rain and other weather influences (not for use in submerged condition).
Resistant to ageing and high temperatures. Provided the tape is used expertly, adhesion and sealing is assured over a number of years. Also suitable for high-temperature applications, for example, sealing of car bodies
Steam diffusion layer. The sealing tape or round strip enable watertight sealing and prevent the penetration of moisture into the car body
Noise and vibration damping
Self-fusing
Free of solvents and silicone
Immediately ready for use

Applications

Universal use for sealing of overlaps and screw connections in the automotive industry, container and motor home construction, for example: between fender and body; at brake and rear lights (particularly round sealing strip); at trim parts and sunroofs

Instructions

The surfaces to be sealed must be dry, stable and free from grease and dust.
The application temperature must not be below +5°C (+41°F).
Absorbent and porous surfaces must be sealed before use
The car body sealing tape or round sealing strip must be pressed down carefully against the surface. Press the sealing surfaces together firmly to achieve an effective seal
Also suitable for general sealing jobs to protect against dust, moisture and vibrations in electrical, machinery and construction applications as well as heating, ventilation and air conditioning, for example, between screw connected parts, in seams, joints, housings of all types and pipe lead-throughs
Butyl has a tendency towards “cold flow” (distortion or deformation of a material under continual load at temperatures within the working range). Therefore, butyl products should always be attached mechanically, i.e. with screwing components together or use of a contact profile
Applying excessive pressure to the profile will cause “squeezing out” of the sealing compound. Never compress butyl products to their zero point.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.