Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SPONGE WEATHER STRIP NEOPR. T5/16" X W3/4" X L50'

894.4856 - UNSPSC 47131603
SPONGE WEATHER STRIP NEOPR. T5/16" X W3/4" X L50' SPONGE WEATHER STRIP NEOPR. T5/16" X W3/4" X L50'
SPONGE WEATHER STRIP NEOPR. T5/16" X W3/4" X L50'

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thickness 5/16 in
Width 3/4 in
Roll Size 50 ft
EAN 4061975303776

Features

Light weight closed cell sponge material
Peel-back for easy application
Permanent weatherproof seal
No cement or tacking required
Reduces wind noise

Applications

Surface must be clean and dry before application
Automobiles and boats
Any place where a weatherproof seal is required: trunks, sunroofs, firewalls

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-29
Produit dispendieux pour la quantité