SPONGE WEATHER STRIP NEOPR. T5/32" X W3/8" X L50'
894.4850
- UNSPSC 47131603
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 12:18 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Thickness | 5/32 in |
Width | 3/8 in |
Roll Size | 50 ft |
EAN | 4061975303769 |
Features
Light weight closed cell sponge material |
Peel-back for easy application |
Permanent weatherproof seal |
No cement or tacking required |
Reduces wind noise |
Applications
Surface must be clean and dry before application |
Automobiles and boats |
Any place where a weatherproof seal is required: trunks, sunroofs, firewalls |
Customers Also Viewed
Review(s)
Product not yet rated.