Temporarily out of stock in Vaughan, ON as of 5:15 AM.
1 pieces in stock at Mississauga, ON as of 5:15 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Colour | White |
Consistency | Creamy, solid |
Contents | 5 kg |
Flash Point | > 100 °C (212 °F) |
pH Value | 5.5 - 6.0 |
Processing Temperature | -15 °C to +50°C (+5 °F to +122 °F) |
Density at 20°C | 1.04 g/cm³ |
Shelf Life | 24 months |
EAN | 4045989518722 |
Excellent lubrication |
Pressure-resistant, transparent fitting film |
Short aeration time |
Tire and rim care with “FORMULA G” |
pH-neutral |
Physiologically safe |
Free of harmful solvents |
Keeps tire bead supple and operable during storage in summer/winter |
Silicon-free |
Low force required for quick fitting of the tire |
Reduced wear of tire fitting equipment |
Gentle on tire bead and rim |
Better centering of the tire on the rim |
Low consumption due to sparing use of material |
No splashing and soiling when the tire snaps onto the rim |
Non-positive bonding between tire and rim shortly after fitting |
Reduces complaints and consequential costs for possible re-balancing |
Saves costs for unnecessary checks of balancing equipment by service technicians |
Keeps tire rubber supple and assures permanent sealing between rim and tire bead |
Fights rust (non-corrosive) |
Prevents sticking of the tire to the rim |
No aggressive effect on tire rubber or rim |
Skin and environment friendly |
Tire removal: Press tire off rim with suitable equipment. Apply tire fitting paste sparingly to rim and tire bead using a brush or sponge |
Tire fitting: Prior to fitting a new tire, clean the rim of all residual fitting paste in the area of the tire bead. We recommend using brake cleaner for this purpose. Remove possible rust with a wire brush. These preparations will enhance the effectiveness of the Würth tire fitting paste. Apply a thin coat of tire fitting paste on the tire bead and the rim and fit the tire using the appropriate tire fitting equipment. Expert fitting of the tire is a basic requirement to achieve the best possible running characteristics of the tire |