Green or Red oval cross section, Ford YF-1475, 390697-S

469.090V116 - UNSPSC 31401503
9501020550961 10
Green or Red oval cross section, Ford YF-1475, 390697-S Green or Red oval cross section, Ford YF-1475, 390697-S
Green or Red oval cross section, Ford YF-1475, 390697-S

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Measurements (MM) I.D. 18.89 MM C.S. 3.66 MM
Measurements (IN) I.D. 0.744? C.S. 0.1443?
Description Ford Red Oval O-ring OEM red HNBR Rubber o-ring OV116
EAN 4066443323546

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.