O-RING GM GRN ID:6mm OD:11mm Thk:2.62mm
469.09108
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (mm) | 6 mm |
Inner Diameter (in) | 0.236 in |
Outer Diameter (mm) | 11 mm |
Outer Diameter (in) | 0.433 in |
Thickness (mm) | 2.62 mm |
Thickness (in) | 0.103 in |
EAN | 4050641657633 |
Review(s)
Product not yet rated.