Sizzling Summer Sale: Save Up to 40% on All Products. Use code: SUMMER25.

ACRYLIC SEALANT WHITE 310ML

892.165 - UNSPSC 31201700
0892165 083 1
ACRYLIC SEALANT WHITE 310ML ACRYLIC SEALANT WHITE 310ML
ACRYLIC SEALANT WHITE 310ML
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

For sealing indoor joints with low absorption of movements.

5.00 Promo Price : $5.00 $7.15
Units/package: 1 Maximum Quantity: 1098 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:16 PM.

Product Details

Attribute Value
Contents 310 ml
Colour White
EAN 4062856230129

Features

Tested in accordance with EN 15651 Part 1: - Fire behavior: Class E - Stability under load: ≤ 5% - Volume loss: ≤ 45% - Tensile behavior after immersion in water (at 23°C), ductile: ≥ 25% - Durability: Passed

Benefits & Advantage

Can be coated/plastered over
Excellent adhesion of commercially available paints/plasters onto the sealant
Wide range of applications
Suitable for joints indoors subject to less stretching
Silicone-free
Resistant to aging, weathering and UV

Applications

For indoor sealing and connection joints with low compression and expansion stresses, e.g. for sealing cracks in masonry, plaster or concrete
Typical substrates with primer: Clinker, brick, wood, concrete, aerated concrete, gypsum, gypsum plasterboard, plaster, sand-lime brick

Notices

Due to the wide variety of paint and lacquer formulas available, we recommend that you always carry out preliminary testing in order to rule out any interactions. Caution: Sealant joints that have been fully painted over tend to crack when movement occurs in the joint, as the applied paint is generally less elastic than the sealant.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.