FREE GIFT: Get a FREE Wurth Tool Bag on $200+ Orders. (Code: WURTHBAG)

DOS Flange Sealant 45 mL

893.518050 - UNSPSC 31201700
0893518050083 1
DOS Flange Sealant 45 mL DOS Flange Sealant 45 mL
DOS Flange Sealant 45 mL

Delivery

In stock delivery from our warehouses.

For sealing of flanges and surfaces with a large gap. Non-drip product

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 7:42 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 7:42 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 50 g
Colour Red
Density 1.1 g/cm³
Flash Point > 100 °C
Shelf Life 1 year at room temperature
Usable After 1-3 hours
Final Strength After 24-72 hours
Initial Breakaway Torque 6-9 Nm (M10)
Continuing Torque 5-7 Nm (M10)
Pressure Shearing Strength (DIN 54452) 7-10 N/mm²
Tensile Strength 4-12 N/mm² (DIN 53288)
Operating Temperature Range -55 °C to +150 °C (-67 °F to +302 °F)
EAN 4045989474141

Features

Non-drip, viscous product
Slight flexibility up to 120 °C (248 °F)
Seals immediately under low pressure loads
Also suitable for passive metals
Quick curing: usable after 30 minutes

Benefits & Advantage

No dripping or running of the material, thus ideal for working an overhead and vertical surfaces. The material stays where it is needed!
Compensates for heat expansion differences of up to 30% between materials
Test pressure can be applied immediately. No waiting time required
Aluminum flanges can also be sealed
Only one product required for several materials
Short down times for your vehicles

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-23
bon produit mais un peu cher
2019-11-12
Really like this stuff it works great on hydraulic systems!