Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

ALL IN ONE 50G

893.555050 - UNSPSC 31201701
0893555050083 1
ALL IN ONE 50G ALL IN ONE 50G
ALL IN ONE 50G

Delivery

In stock delivery from our warehouses.
0 Review(s)

This unique product is a threadlocker, pipe sealant, flange sealant and bearing retainer. Ideal for general maintainance & mobile technicans who need a variety of threadlockers and sealants at the job sites.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 11:18 AM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 11:18 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 50 g
Colour Yellow
Viscosity 55 000 - 80 000 mPas
Maximum Thread Diameter R 3" (M 80)
Maximum Gap Filling Capacity 0.5 mm
Shelf Life 18 Month / at -5°C to 35°C
Hand-Tight After 10-20 minutes
Usable After 1-3 hrs
Final Strength After 6 hrs
Initial Breakaway Torque >10 Nm
Continuing Torque >10 Nm
Pressure Shearing Strength (DIN 54452) 6 N/mm²
Operating Temperature Range -55 °C to +150 °C (-67 °F to +302 °F)
Food Safe Yes
EAN 4065746496728

Features

Fast cure on most metal surfaces
Fills voids and gaps
Offers corrosion protection
NSF Category P1 for indirect food contact & ANSI Standard 61 for use in drinking water systems
Great for over-head applications – no dripping
Resistant against liquids and gas
Can be used in a wide range of temperatures

Benefits & Advantage

Easy to open DOS cap system, can be done with operating hand
No clogging, protects contents from premature curing
Controlled, precise dispenser tip
Storing upside down ensures all product used

Applications

Medium to low strength thread locker
Pipe and hydraulic sealant
Flange sealant
Bearing sealant for fixing to rods and shafts

Instructions

Cures in the absence of air. For best performance, the parts should be dry and free from oil, dirt and grease. Apply product, assemble parts and tighten immediately.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.