.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9baef7a2c491fe74c186ccb6d57c5e0c)

PURLOGIC EASY 1K FOAM 500 ML
892.143
- UNSPSC 30141503
In stock for delivery.
1-component installation foam for easy application
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Contents | 500 ml |
Colour | Ice Blue |
Apparent Density | 18 kg/m³ |
Cellularity | Medium Fine |
Non-tacky After Approx. | 9 min |
Can Be Cut After Approx. | 15 min |
Processing Temperature | 5 °C to 25 °C (41 °F to 77 °F) |
Processing Temperature of The Environment And Surf | -5 °C (23 °F) |
Tensile Strength According To DIN 53 430 | approx. 6.9 N/cm² |
Elongation At Rapture According To DIN 53 430 | 20.5% |
Shearing Resistance According To DIN 53 427 | approx. 3.2 N/cm² |
Compressive Stress At 10 % Compression Strain Acco | approx. 1.9 N/cm² |
Water Absorption According To DIN 53 433 | approx. 0.3 Vol.-% |
Thermal Conductivity | 0.038 W/mK |
Temperature Resistance | -40°C to +80°C (-40°F to +176°F) |
Shelf Life | 12 months |
EAN | 4045989617074 |
Features
Small can, high yield (high expansion) |
Winter-proof |
Suitable for wells and civil engineering applications: Suitable as foaming adhesive for joining and filling of joints between well elements according to DIN 4034, Part 2, certified by State Trade Authority Bavaria |
Joint sound insulation: Reduces noise according to DIN 52210, as tested by ift Rosenheim |
Thermal conductivity: Reduces heat loss at 0.033 W/(mK) according to DIN 52612, as tested by MPA Hanover |
Air permeability: Prevents air drafts, as tested according to EN 1026 by ift Rosenheim |
Water vapour permeability: Tested according to DIN EN ISO 1257 by ift Rosenheim |
Energy saving according to EnEV: Heating costs savings of 9%, in comparison to stuffing materials, as tested by Fraunhofer Institute following DIN 18055/EN 204 |
General approval certificate by building authority Conforms with building material class B2 according to DIN 4102, Part 1, as tested by MPA Hanover |
Benefits & Advantage
The user-friendly, handy can yields up to 35 litres of foam |
Usable at surface and ambient temperatures as low as –5 °C (23 °F). |
Fine cellular and even foam structure |
Low amount of residue left in can |
Resistant to aging |
Applications
High-quality and secure insulating and filling of hollow spaces such as pipe lead-throughs, joints, wall connections and masonry openings. Sealing and gluing of well rings and molded concrete parts. Visual proof of installation by ice blue colour of the foam
Notices
Adheres to concrete, stone, hard PVC, metal and wood. No adherence to polyethylene, silicones, PTFE and grease. This information is only intended as a recommendation based on our own experience. The user should always perform his own preliminary testing
Documents & Videos
Review(s)
2021-09-14
this product is great
2019-06-11
trrès bien