PURLOGIC FLEX WINTER FOAM 500 mL
08921428 083 1
Delivery
1-component premium foam for elastic joint insulation
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
15 pieces in stock at Vaughan, ON as of 10:45 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 10:45 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| Colour | Pebble Grey |
| Unfinished Density | Approx. 24 kg/m³ |
| Non-sticky surface | Approx. 6 minutes |
| Cuttable | Approx. 20 minutes |
| Application-surface and ambient temperature | –15°C to +25°C |
| Can temperature | Up to 0°C |
| Released-foam yield | Up to 18 liters |
| Construction material class according to DIN 4102 | B2 |
| Unfinished Life | 12 months |
| EAN | 4052713967190 |
Features
| Highly flexible, and therefore clearly prevents danger of foam tear-off. (approx. 3X flexibility compared to commonly available PU foams) |
| Prevents heat bridges |
| Down to –15°C application-surface and ambient temperature |
| Down to 0°C can temperature |
| Still elastic even at temperatures below freezing |
| Joint sound insulation |
| Thermal conductivity |
| Air-permeability |
| Water vapor permeability |
| Tested energy savings |
| General construction test certificate |
| Emicode-certified |
Benefits & Advantage
| Extremely high elasticity |
| Suitable for use in winter |
| Fine-celled, uniform foam structure |
| Resistant to aging (not UV-resistant) |
| High-degree of residual emptying |
Applications
Notices
Documents & Videos
Review(s)
Product not yet rated.
