.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=09212eecab294c35c8267e90d0e65ea5)
.jpg)


.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=09212eecab294c35c8267e90d0e65ea5)
.jpg)


15 pieces in stock at Vaughan, ON as of 9:11 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 9:11 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Contents | 500 ml |
Colour | Concrete Grey |
Apparent Density | 12 kg/m³ |
Cell Size | Medium Fine |
Non-adhering After About | 6 min |
Can Be Cut After Approx. | 14 min |
Processing Temperature | 5 °C to 25 °C (41 °F to 77 °F) |
Processing Temperature of The Environment And Subs | -5 °C (23 °F) |
Tensile Strength According To DIN 53 430 | ca. 8 N/cm² |
Elongation At Rapture According To DIN 53 430 | ca. 18 % |
Shearing Resistance According To DIN 53 427 | ca. 3 N/cm² |
Compressive Stress At 10 % Compression Strain Acco | ca. 2 N/cm² |
Assessed Seam Sound Damping Measurement | RST,w = 59 dB |
Water Absorption According To DIN 53 433 | ca. 0,3 Vol-% |
Thermal Conductivity | 0,039 W/mK |
Temperature Resistance | -40°C to +80°C (-40°F to 176°F) |
Shelf Life | 12 months |
EAN | 4045989617067 |
Small can, large yield |
Adapted to winter |
Seam sound damping: Reduces disturbance from noise. RST, w = 59 dB according to DIN 52210, tested by the Rosenheim Institute for Manufacturing Technology |
Heat conductivity: Reduces heat loss by 0.039 W/(mK) according to DIN 52612, as tested by the Materials Testing Institute of Hannover |
Air permeability: Prevents drafts. Tested according to EN 1026 by the Rosenheim Institute for Manufacturing Technology |
Water vapour permeability: Tested according to DIN EN ISO 12572, by the Rosenheim Institute for Manufacturing Technology |
Energy savings according to the Energy Saving Regulations 9 % savings in heating costs, as tested by the Frauenhofer Institute,according to DIN 18055 / EN204 |
General Construction Site Inspection Test Certificate: Corresponding to Construction Material Class B 2, according to DIN 4102, Part 1, tested by the Materials Testing Institute of Hannover |
Foam yield up to 40 litres, freely foaming from a user-friendly, handy can |
Can be used even at environmental and subsurface temperatures of -5 °C (23 °F) |
Fine-celled and even foam structure |
High dispensing speed |
High residual utilization |
Resistant to aging |
The “light ivory” colour is especially suited for the restoration of old buildings |