AIR COND O-RING BLUE ID:3/8" OD:9/16" Thk:3/32"
469.18536
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (in) | 3/8 in |
Inner Diameter (mm) | 9.525 mm |
Outer Diameter (in) | 9/16 in |
Outer Diameter (mm) | 14.2875 mm |
Thickness (in) | 3/32 in |
Thickness (mm) | 2.38125 mm |
EAN | 4062856486052 |
Applications
For use with R134A refrigerant
Review(s)
Product not yet rated.