Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

O-RING GM GRN ID:6.07mm OD:9.63mm Thk:1.78mm

469.09010 - UNSPSC 31401503
O-RING GM GRN ID:6.07mm OD:9.63mm Thk:1.78mm O-RING GM GRN ID:6.07mm OD:9.63mm Thk:1.78mm
O-RING GM GRN ID:6.07mm OD:9.63mm Thk:1.78mm

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (mm) 6.07 mm
Inner Diameter (in) 0.239 in
Outer Diameter (mm) 9.63 mm
Outer Diameter (in) 0.379 in
Thickness (mm) 1.78 mm
Thickness (in) 0.07 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.