Free Shipping: For every order of $350 or more with the promo code : FREESHIP

O-RING GM HA50 GR ID:21.90mm OD:26.89mm Thk:2.62mm

469.09118 - UNSPSC 31401503
O-RING GM HA50 GR ID:21.90mm OD:26.89mm Thk:2.62mm O-RING GM HA50 GR ID:21.90mm OD:26.89mm Thk:2.62mm
O-RING GM HA50 GR ID:21.90mm OD:26.89mm Thk:2.62mm

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (mm) 21.90 mm
Inner Diameter (in) 0.862 in
Outer Diameter (mm) 26.89 mm
Outer Diameter (in) 1.059 in
Thickness (mm) 2.62 mm
Thickness (in) 0.103 in
EAN 4050641657688

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.