Free Shipping: For every order of $350 or more with the promo code : FREESHIP

O-RING GRN ID:10.77mm OD:15.83mm Thk:2.62mm

469.09111 - UNSPSC 31401503
O-RING GRN ID:10.77mm OD:15.83mm Thk:2.62mm O-RING GRN ID:10.77mm OD:15.83mm Thk:2.62mm
O-RING GRN ID:10.77mm OD:15.83mm Thk:2.62mm

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (mm) 10.77 mm
Inner Diameter (in) 0.424 in
Outer Diameter (mm) 15.83 mm
Outer Diameter (in) 0.623 in
Thickness (mm) 2.62 mm
Thickness (in) 0.103 in
EAN 4050641657640

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.