O-RING HA50 GRN ID:7.65mm OD:8.03mm Thk:1.8mm
469.09011
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (mm) | 7.65 mm |
Inner Diameter (in) | 0.301 in |
Outer Diameter (mm) | 8.03 mm |
Outer Diameter (in) | 0.316 in |
Thickness (mm) | 1.8 mm |
Thickness (in) | 0.071 in |
EAN | 4050641657510 |
Review(s)
Product not yet rated.