



60 pieces in stock at Vaughan, ON as of 6:18 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | 360° Rotating Nozzle |
Length | 11 cm |
Colour | Transparent |
EAN | 4045989529858 |
Dynamic and flexible nozzle which will ease the finishing of unreachable joints remarkably. |
360 degree rotation |
Easy to use in hard-to-reach surfaces |
Fits a number of articles |
The nozzle can be extended with multiple extensions to reach the desired length |
Product not yet rated.