GENERAL PURPOSE SILICONE CLEAR 300 mL
892.56024-48
- UNSPSC 31201700
New
Delivery
0 Review(s)
Room temperature vulcanizing adhesive sealant
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Qty | 48 ml |
Contents | 300 ml |
Colour | Clear |
Temperature Range | -46 °C to +232°C (-50 °F to +450°F) 0 |
Features
Food safe certification - NSF/ANSI 51 listed |
Temperature resistance -46 °C to +232°C (-50 °F to +450°F) |
Ozone and weather resistant |
Resistant to moisture and vibration |
Applications
For sealing various materials
Review(s)
Product not yet rated.