Temporarily out of stock in Vaughan, ON as of 4:43 PM.
4 pieces in stock at Mississauga, ON as of 4:43 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 50 g |
| Colour | Fluorescent yellow |
| Density | 1.05 g/cm³ |
| Maximum Thread Diameter | R 3” (M 80) |
| Maximum Gap Filling Capacity | 0.5 mm |
| Flash Point | > 100 °C (212 °F) |
| Shelf Life | 1 year at room temperature |
| Hand-Tight After | 15-30 minutes |
| Usable After | 1-3 hours |
| Final Strength After | 3-6 hours |
| Initial Breakaway Torque | 15-20 Nm (M10) |
| Continuing Torque | 10-15 Nm (M10) |
| Pressure Shearing Strength (DIN 54452) | 6-13 N/mm² |
| Operating Temperature Range | -55 °C to +150 °C (-67 °F to +302 °F) |
| EAN | 4045989462803 |
| Seals immediately under low pressure loads |
| Also cures at temperatures below 0 °C |
| High resistance to chemicals |
| Pipes can be pressurized immediately up to approx. 5 bar, after final curing up to 300 bar |
| Can be used in cold weather |
| Will not react with most industrial liquids and gases |