⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

DOS PIPE SEALANT 50 g

893.577050 - UNSPSC 31201700
0893577050083 1
DOS PIPE SEALANT 50 g DOS PIPE SEALANT 50 g
DOS PIPE SEALANT 50 g

Delivery

In stock delivery from our warehouses.

Seals conical/cylindrical threaded pipe connections up to R3”, e.g. sprinkler systems, gas and liquid tight

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 6:50 PM.

4 pieces in stock at Mississauga, ON as of 6:50 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 50 g
Colour Fluorescent yellow
Density 1.05 g/cm³
Maximum Thread Diameter R 3” (M 80)
Maximum Gap Filling Capacity 0.5 mm
Flash Point > 100 °C (212 °F)
Shelf Life 1 year at room temperature
Hand-Tight After 15-30 minutes
Usable After 1-3 hours
Final Strength After 3-6 hours
Initial Breakaway Torque 15-20 Nm (M10)
Continuing Torque 10-15 Nm (M10)
Pressure Shearing Strength (DIN 54452) 6-13 N/mm²
Operating Temperature Range -55 °C to +150 °C (-67 °F to +302 °F)
EAN 4045989462803

Features

Seals immediately under low pressure loads
Also cures at temperatures below 0 °C
High resistance to chemicals

Benefits & Advantage

Pipes can be pressurized immediately up to approx. 5 bar, after final curing up to 300 bar
Can be used in cold weather
Will not react with most industrial liquids and gases

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-24
I use this product on hydraulic fittings and on fittings for hydronic heating systems. I would recommend this to pipe fitters mechanics and plumbers. The products is easy to dispense and you can use it sparingly.
2020-10-05
trop cher
2020-05-27
the best pipe sealer !