RTV SILICONE BLUE 300 ML O2 SENSOR SAFE

890.00004 - UNSPSC 12352310
089000004 083 1
RTV SILICONE BLUE 300 ML O2 SENSOR SAFE RTV SILICONE BLUE 300 ML O2 SENSOR SAFE
RTV SILICONE BLUE 300 ML O2 SENSOR SAFE

Delivery

In stock delivery from our warehouses.
0 Review(s)

This low volatile, one component silicone rubber is virtually unaffected by temperature and weather extremes, chemicals and aging

RTV SILICONE BLUE 300 ML O2 SENSOR SAFE — 890.00004
  • RTV SILICONE BLUE 300 ML O2 SENSOR SAFE — 890.00004
  • RTV HIGH TEMP RED SILICONE 300 mL — 890.0005
  • RTV Silicone, High Temp, Red (USE 893.910200) — 890.9102
  • RTV SILICONE 02 SAFE BLACK (USE 890.913000) — 890.913
  • RTV SILICONE GASKET BLACK 220G — 890.913000
  • CLEAR 02 SENSOR SAFE SILICONE 226G — 890.914
  • RTV SILICONE GASKET RED 220G — 893.910200

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

6 pieces in stock at Mississauga, ON as of 1:52 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Type 02 Sensor Safe
Contents 300 ml
Colour Blue
Temperature Range -62 to 210°C (-80 to 410°F)
EAN 4050641255709

Features

This material seals or replaces a wide range of cork, paper, asbestos, felt and metal gaskets
100 % Silicone Rubber
Non-Corrosive
Permanently Flexible
Fast Cure

Applications

Oil Pans, Water Pumps, Valve/Axle Covers, Crank Cases, Thermostat Housing, Transmission Pans

Notices

Do not use on head gaskets or carburetor base gaskets

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.