GENERAL PURPOSE SILICONE WHITE 300 mL
892.56022
- UNSPSC 31201700
089256022 083 1
089256022 083 1
Delivery
In stock delivery from our warehouses.
Room temperature vulcanizing adhesive sealant
GENERAL PURPOSE SILICONE WHITE 300 mL — 892.56022
- GENERAL PURPOSE SILICONE WHITE 300 mL — 892.56022
- GENERAL PURPOSE SILICONE BLACK 300 mL — 892.56023
- GENERAL PURPOSE SILICONE CLEAR 300 mL — 892.56024
- GENERAL PURPOSE SILICONE GREY 300ML (was 892.3178) — 892.56025
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
17 pieces in stock at Vaughan, ON as of 7:17 AM. Directions. Call: (289) 474-5447
12 pieces in stock at Mississauga, ON as of 7:17 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 300 ml |
| Colour | White |
| Temperature Range | -46 °C to +232°C (-50 °F to +450°F) |
| Case Quantity | 12 |
| Pallet quantity | 1296 |
| EAN | 4065746420464 |
Features
| Food safe certification - NSF/ANSI 51 listed |
| Temperature resistance -46 °C to +232°C (-50 °F to +450°F) |
| Ozone and weather resistant |
| Resistant to moisture and vibration |
Applications
For sealing various materials
Documents & Videos
Customers Also Viewed
Review(s)
2021-09-29
great
2021-07-28
Un très bon produit.
2021-06-20
Très bon produit
2021-05-23
On aime
2020-10-15
great product
2020-09-08
great product
2020-05-11
5/5 Beau produit. Efficace
