
6 pieces in stock at Mississauga, ON as of 5:01 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Type | 02 Sensor Safe |
| Contents | 226 g |
| Colour | Clear |
| Temperature Range | -62 to 210°C (-80 to 410°F) |
| EAN | 4058794062922 |
| This material seals or replaces a wide range of cork, paper, asbestos, felt and metal gaskets |
| 100 % Silicone Rubber |
| Non-Corrosive |
| Permanently Flexible |
| Fast Cure |
Product not yet rated.