RTV HIGH TEMP RED SILICONE 300 mL

890.0005 - UNSPSC 12352310
08900005 083 1
RTV HIGH TEMP RED SILICONE 300 mL RTV HIGH TEMP RED SILICONE 300 mL
RTV HIGH TEMP RED SILICONE 300 mL

Delivery

In stock delivery from our warehouses.

This low volatile, one component silicone rubber is virtually unaffected by temperature and weather extremes, chemicals and aging

24.55 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 9999 Pkg(s)
RTV HIGH TEMP RED SILICONE 300 mL — 890.0005
  • RTV SILICONE BLUE 300 ML O2 SENSOR SAFE — 890.00004
  • RTV HIGH TEMP RED SILICONE 300 mL — 890.0005
  • RTV Silicone, High Temp, Red (USE 893.910200) — 890.9102
  • RTV SILICONE 02 SAFE BLACK (USE 890.913000) — 890.913
  • RTV SILICONE GASKET BLACK 220G — 890.913000
  • CLEAR 02 SENSOR SAFE SILICONE 226G — 890.914
  • RTV SILICONE GASKET RED 220G — 893.910200

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 1:13 PM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 1:13 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Type Red High Temperature
Contents 300 ml
Colour Red
Temperature Range -62 to 260°C (-80 to 500°F), intermittently to 315°C/600°F
EAN 4050641255730

Features

This material seals or replaces a wide range of cork, paper, asbestos, felt and metal gaskets
100 % Silicone Rubber
Non-Corrosive
Permanently Flexible
Fast Cure

Applications

Oil Pans, Water Pumps, Valve/Axle Covers, Crank Cases, Thermostat Housing, Transmission Pans

Notices

Do not use on head gaskets or carburetor base gaskets

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-10
parfait comme d'habitude
2020-09-24
parfait comme d'habitude et livraison très rapide