
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 4:07 AM.
| Attribute | Value |
|---|---|
| Type | Red High Temperature |
| Contents | 226 g |
| Colour | Red |
| Temperature Range | -62 to 260°C (-80 to 500°F), intermittently to 315°C/600°F |
| EAN | 4058794060607 |
| This material seals or replaces a wide range of cork, paper, asbestos, felt and metal gaskets |
| 100 % Silicone Rubber |
| Non-Corrosive |
| Permanently Flexible |
| Fast Cure |