SUPER RTV-SILICONE BLUE 200ML/6.76OZ
893.3313
- UNSPSC 12352310
Delivery
In stock for delivery.
0 Review(s)
High-grade adhesive and sealing compound for use with motor vehicles
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 200 ml |
Colour | Blue |
Temperature Range | –60°C to +260°C (briefly up to +315°C) |
Chemical basis | Modified Oxime Silicone |
State | Thixotrope Paste |
Skin forming time (ASTMD-4678) | 5 minutes |
Time to dry surface | 3–4 minutes |
Full hardening speed approx. | 2 mm/24 h (23°C/50% r.h.) |
Shore hardness A (ASTMD-676) | 40 |
Tensile strength (ASTMD-412) | Approx. 2.2 N/mm2 |
Elongation at rupture (ASTM-D-412) | 270 – 300% |
Thermal conductivity (ASTM D-2214/70) | 0.002 Jcm-1s-1K-1 |
Coefficient of thermal expansion (ASTM EB-31) | 20 x10-5 K-1 |
Dielectric strength (ASTM D-149) | 16 kV/mm |
Relative permittivity @ 1MHz (ASTM D-150) | 2.8 |
Dielectric loss factor @ 1MHz (ASTM D-150) | 0.002 |
Electrical volume resistance (ASTM D-257) | 1x 1015 |/cm |
Features
Very good resistance to chemicals. Suitable for use in critical areas, in which the seal may temporarily be in contact with several fluids. The product shows an excellent resistance against motor and gear oils, refrigerants, and anti-freeze |
Acid-free hardening system. Non-corrosive, therefore no negative effects on electronic components or Lambda sensors |
High temperature stability. Utilization in the temperature range on machinery and engines possible |
Sealant in a compressed air spray can. Easy dosage without auxiliary devices. Optimum handling, which means that an even product application using fine beads is possible |
Applications
Optimal adhesion is achieved on clean and dry surfaces. Old sealing materials must be removed completely from the sealing surface
Documents & Videos
Review(s)
Product not yet rated.