WURTH QUICK SEAL
890.95900
- UNSPSC 31201700
089095900 083 1
089095900 083 1
Delivery
In stock delivery from our warehouses.
High density siliconized gasket maker gives immediate turn-around which allows handling of bonded parts after application.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 2:05 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 2:05 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 283 g |
| Temperature Range | -40 °C to +315 °C (-40 °F to +600 °F) (intermittently to +343 °C/ 650 °F) |
| Standards Met | Meets and/or exceeds GM (998-5675; 998-5990), Ford (WSE-M4 6323-A6) & Chrysler (GF-44A) specifications |
| Case Quantity | 12 |
| EAN | 4058794060720 |
Features
| Non-corrosive oxime cure |
| Product is tack-free in 5 minutes and cures in 2-6 hours, depending on thickness and atmospheric conditions |
| Gets vehicles back in operation immediately with less down time |
| Rapid onset of adhesion |
| Allows handling of the assembly within an hour |
| Thixotropic paste |
| 1-part silicone |
| Excellent unprimed adhesion to many plastics, metal and glass |
| High temperature resistance |
| Meets and/or exceeds volatility requirements for oxygen sensor equipped engines |
| High resistance to oils, fluids and coolant solutions |
Applications
Form in place gaskets, Adhesive sealant, Industrial bonding, Adheres to glass, plastic and most metals
Instructions
Dispensing Instructions
| Remove old gasket. Clean with solvent and be sure surface is dry |
| Snap off the tamper-proof tab from nozzle, then remove over cap before dispensing |
| To open, turn nozzle counter-clockwise for a quarter of a turn (this will open valve) and raise lever |
| To dispense depress lever. Apply a thin bead by exerting finger pressure on nozzle |
| Mate surfaces for quick assemblies |
| Remove excess with dry clean cloth or knife |
| When finished, turn nozzle clockwise which will close lever in original position |
| Replace overcap |
| Allow 24 hours for full curing and bonding |
Notices
If sealant has dried up in nozzle in closed position
| Swing lever over nozzle |
| Pull nozzle forward to remove |
| Clean nozzle tip with paper clip or compressed air line |
| Relocate nozzle back over valve with the two thick plastic fins pointing to the back hinge and front of lever |
| Swing lever back over nozzle to original position, slightly press the nozzle backwards towards the hinge |
| Use lever to firmly “click” nozzle back in position |
Documents & Videos
Customers Also Viewed
Review(s)
2020-09-21
tres bon scellant
2020-09-09
works as advertised and has a good shelf life
2020-08-10
Good <Product
2020-07-28
the quality of the product is great. Thank you!
2020-05-02
This is the great product!
2020-04-21
good product
2019-09-10
OKK
2019-08-06
très bon produit
2019-05-08
super merci!
2019-04-29
très rapide
