DOS PIPE SEALANT w PTFE 45GR

893.511050 - UNSPSC 31201700
0893511050083 1
DOS PIPE SEALANT w PTFE 45GR DOS PIPE SEALANT w PTFE 45GR
DOS PIPE SEALANT w PTFE 45GR

Delivery

Seals all metal pipe connections and fittings with conical/cylindrical threads, according to DIN 2999 against most industrial liquids and gases. Replaces PTFE tape or hemp. Certified by DVGW* according to DIN 30661. Cured sealing compounds for threaded pipe connections in fittings and gas appliances. This product may not be used for domestic gas or water installations, according to DIN 30660

0
Units/package: 1
DOS PIPE SEALANT w PTFE 45GR — 893.511050
  • DOS PIPE SEALANT w PTFE 45GR — 893.511050
  • DOS PTFE PIPE SEALANT 250GR — 893.511250

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 11:56 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 11:56 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 45 g
Colour White
Viscosity - 25 °C Brookfield (RVT) 300,000-500,000 mPas (spindle rpm: 7/2)
Density 1.1 g/cm³
Maximum Thread Diameter R 3" (M 80)
Maximum Gap Filling Capacity 0.5 mm
Flash Point > 100 °C
Shelf Life 1 year at room temperature
Hand-Tight After 10-20 minutes
Usable After 1-3 minutes
Final Strength After 24 hours
Initial Breakaway Torque 4-6 Nm (M10)
Continuing Torque 1-3 Nm (M10)
Pressure Shearing Strength (DIN 54452) 2-6 N/mm² (DIN 54452)
Operating Temperature Range -55 °C to +150 °C (-67 °F to +302 °F)
Food Safe Yes
EAN 4045989474387

Features

Can be subjected to loads up to 200 bar (2900 psi)
Completely compensates for thread play as well as surface roughness
Neutral and insulating behaviour with metals
Easy application
Solvent-free
Highly viscous
Easy disassembly

Benefits & Advantage

Suitable for high pressure systems. Can be subjected to loads up to the bursting pressure of the pipes after full curing and with correctly tightened connections
Forms an excellent reliable connection
Prevents corrosion of the threads
Secure and quick assembly
Significantly reduced health hazards
Sealant will not run off the thread
No special tools required
DVGW - German Technical and Scientific Association for Gas and Water

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-15
BON PRODUIT
2021-09-13
TRES BIEN
2021-08-05
very good seal
2021-02-01
Great
2021-01-28
très bien
2020-12-09
love this stuff
2020-11-03
we use it for oil drain plugs on on motorcycles.
2020-10-05
Efficace et pratique, nos mécaniciens le préfèrent aux autres produits que nous avons utilisés jusqu'à présent